Navigation Menu New

Access My Account, Order History, Lists and more here.

38X922 EZHANGER UNSPSC # 52121607

Roll Up Table Skirting/Cloth Hanger: Steel and Vinyl Coated, 5 PK

  • Item # 38X922
  • Mfr. Model # EZHANGER
  • UNSPSC # 52121607
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

The EZ-Hanger® System is a revolutionary design that easily organizes and stores table linens while keeping them wrinkle-free when not in use. Long-lasting vinyl coating prevents rust and slipping. The innovative buckle and strap closure holds up to a 30' skirt with ease. This is a complete system that offers not just a hanger but a skirt size and end user identifying tag.

Tap image to zoom.

Roll over image to zoom.

Roll Up Table Skirting/Cloth Hanger: Steel and Vinyl Coated, 5 PK

  • Item # 38X922
  • Mfr. Model # EZHANGER
  • UNSPSC # 52121607
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

The EZ-Hanger® System is a revolutionary design that easily organizes and stores table linens while keeping them wrinkle-free when not in use. Long-lasting vinyl coating prevents rust and slipping. The innovative buckle and strap closure holds up to a 30' skirt with ease. This is a complete system that offers not just a hanger but a skirt size and end user identifying tag.

Technical Specs

  • Item Roll Up Table Skirting/Cloth Hanger
  • Material Steel and Vinyl Coated
  • Includes Adjustable Strap

The EZ-Hanger® System is a revolutionary design that easily organizes and stores table linens while keeping them wrinkle-free when not in use. Long-lasting vinyl coating prevents rust and slipping. The innovative buckle and strap closure holds up to a 30' skirt with ease. This is a complete system that offers not just a hanger but a skirt size and end user identifying tag.

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top