DV
EZ-FLO

24"L Unfinished Ceramic Towel Bar Set

  • Item # 444K93
  • My Part #
  • Mfr. Model # 15212
  • Catalog Page # N/A
  • UNSPSC # 52171001
24"L Unfinished Ceramic Towel Bar Set close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Towel Bars

Technical Specs

  • Item Towel Bar Set
  • Finish Unfinished
  • Bar Length 24"
  • Overall Length 24"
  • Overall Height 3/4"
  • Overall Depth 3/4"
  • Material Ceramic
  • Includes Clip-On Towel Bar End
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms