Skip Content

DV
EZ EDGE TRANSITIONS

ADA Ramp,2-1/4 H,23-1/2 L,71-1/4 W,Blk

  • Item # 38EX69
  • My Part #
  • Mfr. Model # RAEZ2160
  • Catalog Page # N/A
  • UNSPSC # 42192209
ADA Ramp,2-1/4 H,23-1/2 L,71-1/4 W,Blk close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item ADA Compliant Ramp
  • Finish Matte
  • Color Black
  • Material Rubber
  • Width 71-1/4"
  • Length 23-1/2"
  • Height 2-1/4"
  • Surface Type Flush
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms