Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
EZ EDGE TRANSITIONS

ADA Ramp,2In.H,23-1/2In.L,82-3/4In.W,Blk

  • Item # 38EX66
  • My Part #
  • Mfr. Model # RAEZ2130
  • Catalog Page # N/A
  • UNSPSC # 42192209
ADA Ramp,2In.H,23-1/2In.L,82-3/4In.W,Blk close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item ADA Compliant Ramp
  • Finish Matte
  • Color Black
  • Material Rubber
  • Width 82-3/4"
  • Length 23-1/2"
  • Height 2"
  • Surface Type Flush
  • Standards Industry ADA Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms