Skip Content

DV
EZ EDGE TRANSITIONS

ADA Ramp,1-1/2In.H,15In.L,70-1/4In.W,Blk

  • Item # 38EX56
  • My Part #
  • Mfr. Model # RAEZ1330
  • Catalog Page # N/A
  • UNSPSC # 42192209
ADA Ramp,1-1/2In.H,15In.L,70-1/4In.W,Blk close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Door Ramps

Technical Specs

  • Item ADA Compliant Ramp
  • Finish Matte
  • Color Black
  • Material Rubber
  • Width 70-1/4"
  • Length 15"
  • Height 1-1/2"
  • Surface Type Flush
  • Standards Industry ADA Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms