Navigation Menu New

Access My Account, Order History, Lists and more here.

53VF57 MRAEZ1180 UNSPSC # 42192209

Tap image to zoom.

Roll over image to zoom.

ADA Compliant Ramp, Matte, Black, 1" H

  • Item # 53VF57
  • Mfr. Model # MRAEZ1180
  • UNSPSC # 42192209
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item ADA Compliant Ramp
  • For Use With Thresholds
  • Finish Matte
  • Color Black
  • Material Rubber
  • Width 9 3/4 in
  • Length 46 in
  • Height 1 in
  • Surface Type Smooth
Back to Top