Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
E-Z CONNECT

Landscape Edging, EZ Connect, Pro, Green PVC (recycled), 16 ft., 1 EA

  • Item# 5PVE2
  • Mfr. Model# 1704
  • Catalog Page# N/A
  • UNSPSC# 27112203
Landscape Edging, EZ Connect, Pro, Green PVC (recycled), 16 ft., 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Landscape Edging

Technical Specs

  • Item Landscape Edging, EZ Connect, Pro
  • Material PVC (recycled)
  • Color Green
  • Length 4 ft. Sections
  • Width 4"
  • Total Length 16 ft.
  • Max. Diameter 5 ft.
  • Includes (4) 4 ft. Edging Strips (Green), (4) Anchoring Adaptors, (4) Locking Connectors, (8) 10" Nylon Spiral Spikes, Instructions
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms