Skip Content

WV
EYEDEFEND

Anti-Fog Safety Glasses, Clear Lens Color

  • Item # 13E145
  • My Part #
  • Mfr. Model # ED-AGYM
  • Catalog Page # N/A
  • Catalog Group # G5817
  • UNSPSC # 46181802
Anti-Fog Safety Glasses, Clear Lens Color close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Safety Glasses
  • Series OPTX 2020
  • Gender Unisex
  • Lens Color Clear
  • Polarized Lens No
  • Lens Coating Anti-Fog
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Eyewear Frame Style Full-Frame
  • Frame Color Clear
  • Eyewear Size Universal
  • Frame Material Bio-Based
  • Lens Material Polycarbonate
  • Temple Color Clear
  • Temple Style Adjustable
  • Photochromatic Lens No
  • Metal Detectable No
  • X-Ray Detectable No
  • UV Protection 100% UVA/UVB
  • Includes Dry Eye Humidity Sponges in Frame
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
  • Green Environmental Attribute Made From Rapidly Renewable Resource
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Made From Rapidly Renewable Resource.

Alternate Search Terms

Related Products