Skip Content

DV
EYEDEFEND

Gray Anti-Reflective Bifocal Safety Reading Glasses, +2.00 Diopter

  • Item # 28AC69
  • My Part #
  • Mfr. Model # SLINGSHOT TREK-BLK/SMK+2.00
  • Catalog Page # N/A
  • Catalog Group # J5046
  • UNSPSC # 42142901
Gray Anti-Reflective Bifocal Safety Reading Glasses, +2.00 Diopter close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Bifocal Safety Reading Glasses
  • Diopter Strength +2.00
  • Lens Color Gray
  • Lens Coating Anti-Reflective
  • Eyewear Frame Design Traditional
  • Frame Color Black
  • Frame Material Polycarbonate
  • Lens Material Polycarbonate
  • Temple Color Black
  • Temple Style Skull
  • UV Protection 0.999
  • Eyewear Venting Non-Vented
  • X-Ray Detectable Yes
  • Includes Neck Cord
  • Standards ANSI Z87.1-2010
  • Eyewear Frame Style Full-Frame
  • Eyewear Size Universal
  • Foam Lined No
  • Primary Lens Color Gray
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products