WG
EYEDEFEND

Disposable, Faceshield Assembly

  • Item # 56JF17
  • My Part #
  • Mfr. Model # MFS33x22-AF
  • Catalog Page # N/A
  • UNSPSC # 0
Disposable,  Faceshield Assembly close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This item is not subject to category discounts.

View More

Technical Specs

  • Item Faceshield Assembly
  • Visor Color Family Clear
  • Visor Material PVC/PET
  • Visor Color Clear
  • Visor Thickness 0.009"
  • Visor Width 13"
  • Visor Height 8-3/4"
  • Headgear Material PET
  • Standards Intertek Test Report: SHAH01217295
  • Headgear Color Blue
  • Faceshield Assembly/Headgear Suspension Elastic Band
  • Headgear Style Partial Crown
  • Visor Coating Anti-Fog
  • Disposable/ Reusable Disposable
  • Features Soft Strap Securment, Foam Barrier for Wide Coverage
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms