Skip Content

DV
EYEDEFEND

Clear Anti-Reflective Bifocal Safety Reading Glasses, +1.50 Diopter

  • Item # 28AC74
  • My Part #
  • Mfr. Model # SLINGSHOT TREK-CLR/CLR+1.50
  • Catalog Page # N/A
  • Catalog Group # J5046
  • UNSPSC # 42142901
Bifocal Safety Read Glasses,+1.50,Clear close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Bifocal Safety Reading Glasses
  • Diopter Strength +1.50
  • Lens Color Clear
  • Lens Coating Anti-Reflective
  • Eyewear Frame Design Traditional
  • Frame Color Clear
  • Frame Material Polycarbonate
  • Lens Material Polycarbonate
  • Temple Color Black
  • Temple Style Skull
  • UV Protection 0.999
  • Eyewear Venting Non-Vented
  • X-Ray Detectable Yes
  • Includes Neck Cord
  • Standards ANSI Z87.1-2010
  • Eyewear Frame Style Full-Frame
  • Eyewear Size Universal
  • Foam Lined No
  • Primary Lens Color Clear
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products