Skip Content

TP
EXZEL

Shielded Communication Cable, 1000 ft. Length, Gray Jacket Color, Number of Conductors: 6

  • Item # 24W755
  • My Part #
  • Mfr. Model # C9143A.41.10
  • Catalog Page # N/A
  • UNSPSC # 26121616
Shielded Communication Cable, 1000 ft. Length, Gray Jacket Color, Number of Conductors: 6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,771.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 94.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Data Cable Communication Cable
  • Fire Rating - Data Cable Commercial
  • Shielded Yes
  • Total Number of Conductors - Data Cable 6 (0 Pair)
  • Conductor Size - Data Cable 16 AWG
  • Solid / Stranded Stranded
  • Jacket Color Gray
  • Spool Length 1000 ft.
  • Application - Communication Cable Computer Systems, Control Systems, Instrumentation Systems
  • Suggested Voltage Rating - Data Cable 300V
  • NEC Article and Type 800 CM
  • Package Type - Data Cable Reel in a Box
  • Nominal Outside Dia. 0.335"
  • Jacket Material - Wire and Cable PVC
  • Shielding Material 100% Flexfoil Aluminum/Polyester
  • Insulation Material Color-Coded PVC
  • Temp. Range -22 Degrees to 221 Degrees F
  • Standards NEC Article 800 Type CM (UL: 105 Degrees C), UL Style 2464 (UL: 80 Degrees C, 300 V, VW-1), CSA Type CMG (CSA: 105 Degrees C, FT4), CE: Low-Voltage Directive (LVD) 2006/95/EC, RoHS Compliant Directive 2011/65/EU, Vertical Tray Cable Flame Test per UL 1581 and IEEE 383 (70,000 BTU)
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.