TP
EXZEL

Shielded Communication Cable, 1000 ft. Length, Gray Jacket Color, Number of Conductors: 15

  • Item # 24W764
  • My Part #
  • Mfr. Model # C9135A.41.10
  • Catalog Page # N/A
  • UNSPSC # 26121616
Shielded Communication Cable, 1000 ft. Length, Gray Jacket Color, Number of Conductors: 15 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,140.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 142.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This multi-conductor 18 AWG communication cable is suitable for wiring fire and security alarms in homes, offices, or other buildings.

View More

Technical Specs

  • Item - Data Cable Communication Cable
  • Fire Rating - Data Cable Commercial
  • Shielded Yes
  • Total Number of Conductors - Data Cable 15 (0 Pair)
  • Conductor Size - Data Cable 18 AWG
  • Solid / Stranded Stranded
  • Jacket Color Gray
  • Spool Length 1000 ft.
  • Application - Communication Cable Computer Systems, Control Systems, Instrumentation Systems
  • NEC Article and Type 800 CM
  • Package Type - Data Cable Reel in a Box
  • Nominal Outside Dia. 0.438"
  • Jacket Material - Wire and Cable Premium Grade PVC
  • Shielding Material Foil
  • Insulation Material Premium-Grade, Color-Coded PVC
  • Temp. Range -22 Degrees to 221 Degrees F
  • Standards NEC Article 800 Type CM (UL: 105 Degrees C); UL Style 2464 (UL: 80 Degrees C, 300 V, VW-1); CSA Type CMG (CSA: 105 Degrees C, FT4); CE: Low-Voltage Directive (LVD) 2006/95/EC; RoHS Compliant Directive 2002/95/EC
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.