DV
EXZEL

Shielded Communication Cable, 1000 ft. Length, Gray Jacket Color, Conductors: 6 (0 Pair)

  • Item # 24W761
  • My Part #
  • Mfr. Model # C9132A.41.10
  • Catalog Page # N/A
  • UNSPSC # 26121616
Shielded Communication Cable, 1000 ft. Length, Gray Jacket Color, Conductors: 6 (0 Pair) close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This multi-conductor 18 AWG communication cable is suitable for wiring fire and security alarms in homes, offices, or other buildings.

View More

Technical Specs

  • Item - Data Cable Communication Cable
  • Fire Rating - Data Cable Commercial
  • Shielded Yes
  • Total Number of Conductors - Data Cable 6 (0 Pair)
  • Conductor Size - Data Cable 18 AWG
  • Solid / Stranded Stranded
  • Jacket Color Gray
  • Spool Length 1000 ft.
  • Application - Communication Cable Computer Systems, Control Systems, Instrumentation Systems
  • Suggested Voltage Rating - Data Cable 300V
  • NEC Article and Type 800 CM
  • Package Type - Data Cable Reel in a Box
  • Nominal Outside Dia. 0.305"
  • Jacket Material - Wire and Cable PVC
  • Shielding Material 100% Flexfoil Aluminum/Polyester
  • Insulation Material Color-Coded PVC
  • Temp. Range -22 Degrees to 221 Degrees F
  • Standards NEC Article 800 Type CM (UL: 105 Degrees C), UL Style 2464 (UL: 80 Degrees C, 300 V, VW-1), CSA Type CMG (CSA: 105 Degrees C, FT4), CE: Low-Voltage Directive (LVD) 2006/95/EC, RoHS Compliant Directive 2011/65/EU, Vertical Tray Cable Flame Test per UL 1581 and IEEE 383 (70,000 BTU)
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products