C3
EXTREME

White Sealant, Hybrid, 10.1 oz. Cartridge

  • Item # 16NH05
  • My Part #
  • Mfr. Model # 575012
  • Catalog Page # N/A
  • UNSPSC # 31201606
White Sealant, Hybrid, 10.1 oz. Cartridge close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Adhesives, Sealants and Tape~Caulks, Sealants, and Fillers~Caulks and Sealants


$13.55 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Sealant
  • Adhesive Grouping Sealant
  • For Use On Concrete, Masonry, Metal
  • Sealant Base Hybrid
  • Sealant Color Family Whites
  • Color White
  • Sealant Container Cartridge
  • Size 10.1 oz.
  • Sealant Properties Shrink-Proof, UV Resistant
  • Begins to Harden 35 min.
  • Full Cure 7 days
  • Performance Temp. Range -40 Degrees to 200 Degrees F
  • Application Temp. Range Greater Than 30 Degrees F
  • Specific Gravity 1.4
  • Flash Point Not Specified
  • Dry Time 24 hr.
  • VOC 1.03%
  • Application For Seals Joints and Structural Cavities
  • Meets ASTM C920
  • Green Environmental Attribute Does not Contain Formaldehyde
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms