Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
EXTRACT-ALL

Compact Extraction System, 120V, 60 Hz

  • Item# 2DBV6
  • Mfr. Model# S-987-2A
  • Catalog Page# 3121
  • UNSPSC# 40161505
Compact Extraction System,120V,60 Hz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,528.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 42.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Multistage filtration removes smoke, dust, odors, solvent fumes, and lab fumes in a variety of small- to medium-size industrial applications. Optional acrylic capture hoods (sold separately) provide backdraft source capture.

View More

Technical Specs

  • Item Source Capture Air Cleaning System
  • Type Compact Fume & Dust Extractor
  • Mount Multiple
  • Number of Speeds Variable
  • Air Flow (CFM) 100 to 350
  • Sound Level dBA 66 @ 6 ft.
  • Voltage 120
  • Hz 60
  • Phase 1
  • Amps AC 2.8
  • Watts 350
  • Height (In.) 12-1/2
  • Width (In.) 19-1/2
  • Depth (In.) 12-1/2
  • Length (In.) 12-1/2
  • Hose Dia. (In.) 2-1/2
  • Hose Length (Ft.) 3 To 4 1/2
  • Finish Polyurethane Powder Coated
  • Color Black
  • Includes Cover with 2 Extractor Arms, 1 Inlet Cap, Clean Air Exhaust Deflector, 2-Ply Ring Panel Prefilter, Filter Hold Down Grid
  • Cord Length (Ft.) 7
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.