Skip Content

TP
EXTRACT-ALL

Oil Mist,Smoke and Particulate Collector

  • Item # 4GJR6
  • My Part #
  • Mfr. Model # E-1400G
  • Catalog Page # N/A
  • UNSPSC # 40161602
Oil Mist,Smoke and Particulate Collector close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,387.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 261.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The EXTRACT-ALL™ oil mist/smoke particulate collector removes harmful oil mist, coolant, and smoke given off by machine tools such as CNC, lathes, and cutting tools. Compact cabinet can have up to 4 inlet openings for direct source-capture from multiple stations. 16-ga. welded steel cabinet has baked polyurethane powder-coated finish. Air cleaner mounts on wall, ceiling, or floor/stand. Single-hinged door simplifies maintenance. Includes 3-stage filter pack, 8"-dia. inlet collar, and pressure gauge. Aluminum mesh and baffle filters are washable.

View More

Technical Specs

  • Item Source Capture Air Cleaning System
  • Type Oil Mist/Smoke Collector
  • Mount Multiple
  • Number of Speeds 1
  • Air Flow (CFM) 1520 to 1650
  • Sound Level dBA 72 @ 6 Ft
  • Voltage 208/230/460
  • Hz 60
  • Phase 3
  • Amps AC 2.8
  • Height (In.) 51
  • Width (In.) 25-1/2
  • Depth (In.) 16-1/2
  • Finish Polyurethane Powder Coated
  • Color Black
  • Includes Three Stage Filter Pack, One 8" Dia Inlet Collar, Pressure Gauge
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.