Skip Content

TP
EXTRACT-ALL

Fume Extractor,Portable,1000 cfm

  • Item # 35ZX01
  • My Part #
  • Mfr. Model # SC-1000
  • Catalog Page # 3059
  • UNSPSC # 40161602
Fume Extractor,Portable,1000 cfm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7,326.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 485.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This compact dust, smoke, and weld fume collector is designed for the direct source capture of a variety airborne contaminants. Portable and ideal for use in factories and other commercial and industrial facilities. Unit collects dust and smoke via a 6" dia. x 7"L externally- supported, articulating fume extractor arm that filters contaminants through 97% efficient (at 0.3 microns) filter cartridges. A self-cleaning mechanism thoroughly cleans the cartridge filters while residual contaminants are then collected in an easy-to-remove drawer. A quick-release latch allows easy filter removal and maintenance.

View More

Technical Specs

  • Item Fume Extractor
  • Type Portable
  • Mount Portable
  • Number of Speeds 1
  • Air Flow (CFM) 1000
  • MERV 11
  • Filter Efficiency (%) 95
  • Filter Rating (Microns) 1
  • Sound Level dBA 74
  • Voltage 120
  • Hz 60
  • Phase 1
  • Amps AC 17
  • Height (In.) 44-1/2
  • Width (In.) 25-1/2
  • Depth (In.) 32-1/2
  • Dia. (In.) 6
  • Hose Dia. (In.) 6
  • Hose Length (Ft.) 9
  • Finish Baked Painted
  • Color Black
  • Includes Filter, Cleaning Mechanism, 6" Extractor Arm
  • Cord Length (Ft.) 10
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.