Skip Content
TP
EXTRACT-ALL

Fume Extractor, Dual Arm, 800 cfm

  • Item # 35ZW99
  • Mfr. Model # SP-800-DA
  • Catalog Page # 3121
  • UNSPSC # 40161602
Fume Extractor,Dual Arm,800 cfm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $4,561.60 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 230.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The high-efficiency, multistage filtration system helps remove dust, fumes, smoke, and other airborne contaminants in a wide variety of industrial applications. System helps improves the air quality by effectively removing airborne contaminants before they enter the operator’s breathing zone. Long-life blower motor. The 2-arm design allows you to accommodate 2 workstations. Arms are fire-retardant and adjustable in length from 4 to 6 ft. Convenient handle and casters allow easy mobility. Durable cabinet construction and a baked polyurethane, powder-coated finish.

View More

Technical Specs

  • Item Fume Extractor
  • Type Dual Arm
  • Mount Portable
  • Number of Speeds 1
  • Air Flow (CFM) 800
  • MERV 14
  • Filter Efficiency (%) 97
  • Filter Rating (Microns) 0.3
  • Sound Level dBA 73
  • Voltage 120
  • Hz 60
  • Phase 1
  • Amps AC 12.4
  • Height (In.) 36
  • Width (In.) 20
  • Depth (In.) 20
  • Dia. (In.) 4
  • Hose Dia. (In.) 4
  • Hose Length (Ft.) 5
  • Finish Polyurethane Powder Coated
  • Color Black
  • Includes Two 4" Dia. Extractor Arm, Three-Stage Filter
  • Cord Length (Ft.) 7
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.