TP
EXTRACT-ALL

Downdraft Table, Self Cleaning, 3450 cfm

  • Item # 35ZX05
  • My Part #
  • Mfr. Model # SCDD-3450
  • Catalog Page # 3059
  • UNSPSC # 40161602
Downdraft Table, Self Cleaning, 3450 cfm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11,151.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 750.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This heavy-duty and powerful air cleaning and dust collection system is designed for removing dust, fumes, smoke, and other airborne contaminants in a variety of industrial applications. Helps protect worker health by drawing contaminants down and away from the operator’s breathing space. Unit features two 99% efficient self-cleaning and fire-retardant cartridge filters. The hinged filter door has easy-open latches for quick filter changeouts. Easy open, high-capacity dust tray. The heavy steel grating provides an all-around work surface. Motor starter and overload relay. Baffle-type spark arrestors. The modular design allows table to be used alone or in groups depending on your work requirements.

View More

Technical Specs

  • Item Downdraft Table
  • Type Self Cleaning
  • Mount Portable
  • Number of Speeds 1
  • Air Flow (CFM) 3450
  • MERV 11
  • Filter Efficiency (%) 95
  • Filter Rating (Microns) 1
  • Sound Level dBA 76
  • Voltage 120
  • Hz 60
  • Phase 1
  • Amps AC 15
  • Height (In.) 32
  • Width (In.) 55
  • Depth (In.) 36
  • Finish Baked Painted
  • Color Black
  • Includes Removable Side and Back Shields, Self-Cleaning Filter, Filter Gauge
  • Cord Length (Ft.) 10
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.