Skip Content

TP
EXTRACT-ALL

Downdraft Table,Portable,800 cfm

  • Item # 35ZX03
  • My Part #
  • Mfr. Model # SP-800-DD
  • Catalog Page # 3059
  • UNSPSC # 40161602
Downdraft Table,Portable,800 cfm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,287.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 210.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Portable downdraft air cleaning unit features a high-efficiency, multi-stage filtration system that helps remove dust, fumes, smoke, and other harmful airborne contaminants created by grinding and welding. The powerful, long-life blower motor provides maximum downdraft velocity for use in heavy-duty applications. Model helps improve the air quality in your facility by removing airborne contaminants before they enter the operator’s breathing zone. 20" x 20" downdraft working surface. Removable side and back shields. Convenient handle and casters allow easy mobility. Baked polyurethane, powder-coated finish.

View More

Technical Specs

  • Item Downdraft Table
  • Type Portable
  • Mount Portable
  • Number of Speeds 1
  • Air Flow (CFM) 800
  • MERV 14
  • Filter Efficiency (%) 97
  • Filter Rating (Microns) 0.3
  • Sound Level dBA 73
  • Voltage 120
  • Hz 60
  • Phase 1
  • Amps AC 12.4
  • Height (In.) 36
  • Width (In.) 20
  • Depth (In.) 20
  • Finish Polyurethane Powder Coated
  • Color Black
  • Includes Ambient Inlet Cover, Three-Stage Filter
  • Cord Length (Ft.) 7
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.