Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
EXTRACT-ALL

Cyclone Dust Collector,Floor,1000 cfm

  • Item # 35ZX06
  • My Part #
  • Mfr. Model # DC-1000
  • Catalog Page # 3059
  • UNSPSC # 40161602
Cyclone Dust Collector,Floor,1000 cfm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5,698.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 420.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Compact and powerful system is ideal for removing dust, fumes, smoke, and other airborne contaminants in many industrial applications. Features a self-cleaning cartridge filter with an innovation cyclonic drop-out design that helps separate large dust particles from the 99.999% efficient fire retardant cartridge filter. This design plus the compressed air cleaning mechanism helps increase filter life and reduce maintenance. System can be connected to your dust-generation equipment or a collection hood.

View More

Technical Specs

  • Item Cyclone Dust Collector
  • Type Self Cleaning
  • Mount Floor or Wall
  • Number of Speeds 1
  • Air Flow (CFM) 1000
  • MERV 11
  • Filter Efficiency (%) 95
  • Filter Rating (Microns) 1
  • Sound Level dBA 72
  • Voltage 120
  • Hz 60
  • Phase 1
  • Amps AC 18
  • Height (In.) 72-1/2
  • Dia. (In.) 6
  • Finish Baked Painted
  • Color Black
  • Includes Self-Cleaning Filter, Slide Gate, Floor Stand, Wall Mount Bracket
  • Cord Length (Ft.) 10
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.