Skip Content

 
EXTRACT-ALL

Cell Carbon Filter

Cell Carbon Filter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Nominal Height 12" 
  • Item Cell Carbon Filter 
Nominal Filter Size
Please Select
MERV
Please Select
Nominal Width
Please Select
Nominal Depth
Please Select
For Use With
Please Select
Frame Included
Please Select

Your Filters:

Clear All
SG_Brand
  • EXTRACT-ALL 
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Nominal Filter Size
MERV
Nominal Width
Nominal Depth
For Use With
Frame Included
Price
Qty
Please use Qty box to add item(s) to cart.
F-987-1
12x12x6
14
12"
6"
Mfr. No. S-987-2A
Yes

$176.25 / each

Enter location to check availability
Catalog Page #  3824 

Price $176.25 / each

Technical Specs

  • Nominal Filter Size 12x12x6
  • MERV 14
  • Nominal Height 12"
  • Nominal Width 12"
  • Nominal Depth 6"
  • For Use With Mfr. No. S-987-2A
  • Item Cell Carbon Filter
  • Frame Included Yes
RF-DD3
12x12x6
12"
6"
Mfr. No. S-DD1
No

$176.50 / each

Enter location to check availability
Catalog Page #  NA

Price $176.50 / each

Technical Specs

  • Nominal Filter Size 12x12x6
  • Nominal Height 12"
  • Nominal Width 12"
  • Nominal Depth 6"
  • For Use With Mfr. No. S-DD1
  • Item Cell Carbon Filter
  • Frame Included No
F-987-2A
12x12x8
13
12"
8"
Mfr. No. S-987-2A
Yes

$323.75 / each

Enter location to check availability
Catalog Page #  3824 

Price $323.75 / each

Technical Specs

  • Nominal Filter Size 12x12x8
  • MERV 13
  • Nominal Height 12"
  • Nominal Width 12"
  • Nominal Depth 8"
  • For Use With Mfr. No. S-987-2A
  • Item Cell Carbon Filter
  • Frame Included Yes
RF-14-3
12x24x12
12"
12"
Mfr. No. E-1400G
Yes

$183.75 / each

Enter location to check availability
Catalog Page #  NA

Price $183.75 / each

Technical Specs

  • Nominal Filter Size 12x24x12
  • Nominal Height 12"
  • Nominal Width 12"
  • Nominal Depth 12"
  • For Use With Mfr. No. E-1400G
  • Item Cell Carbon Filter
  • Frame Included Yes
F-984-1
12x24x6
14
24"
6"
Mfr. No. S-984-1
Yes

$160.00 / each

Enter location to check availability
Catalog Page #  3824 

Price $160.00 / each

Technical Specs

  • Nominal Filter Size 12x24x6
  • MERV 14
  • Nominal Height 12"
  • Nominal Width 24"
  • Nominal Depth 6"
  • For Use With Mfr. No. S-984-1
  • Item Cell Carbon Filter
  • Frame Included Yes
F-984-2A
12x24x8
14
24"
8"
Mfr. No. S-984-1
Yes

$250.00 / each

Enter location to check availability
Catalog Page #  3824 

Price $250.00 / each

Technical Specs

  • Nominal Filter Size 12x24x8
  • MERV 14
  • Nominal Height 12"
  • Nominal Width 24"
  • Nominal Depth 8"
  • For Use With Mfr. No. S-984-1
  • Item Cell Carbon Filter
  • Frame Included Yes
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More