Skip Content

 
EXTRACT-ALL

Air Cleaner Filter

Air Cleaner Filter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Air Cleaner Filter 
Nominal Filter Size
Please Select
MERV
Please Select
Nominal Height
Please Select
Nominal Width
Please Select
Nominal Depth
Please Select
For Use With
Please Select
Frame Included
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
12 Products
Compare /
Item #
Mfr.
Model #
Nominal Filter Size
MERV
Nominal Height
Nominal Width
Nominal Depth
For Use With
Frame Included
Price
Qty
Please use Qty box to add item(s) to cart.
RF-DD7
Mfr. No. S-DD1
Yes

$116.00 / pkg. of 4

Enter location to check availability
Catalog Page #  NA

Price $116.00 / pkg. of 4

Technical Specs

  • For Use With Mfr. No. S-DD1
  • Item Air Cleaner Filter
  • Frame Included Yes
RF-981-1
14
10"
9"
Mfr. No. S-981-2B
Yes

$106.90 / each

Enter location to check availability
Catalog Page #  3824 

Price $106.90 / each

Technical Specs

  • MERV 14
  • Nominal Height 10"
  • Nominal Width 9"
  • For Use With Mfr. No. S-981-2B
  • Item Air Cleaner Filter
  • Frame Included Yes
F-981-1
14
11"
9"
Mfr. No. S-981-2B, SP-981-2B
Yes

$156.50 / each

Enter location to check availability
Catalog Page #  3824 

Price $156.50 / each

Technical Specs

  • MERV 14
  • Nominal Height 11"
  • Nominal Width 9"
  • For Use With Mfr. No. S-981-2B, SP-981-2B
  • Item Air Cleaner Filter
  • Frame Included Yes
RF-985-2
6
8"
1"
Mfr. No. S-985-1
No

$43.60 / pkg. of 4

Enter location to check availability
Catalog Page #  NA

Price $43.60 / pkg. of 4

Technical Specs

  • MERV 6
  • Nominal Width 8"
  • Nominal Depth 1"
  • For Use With Mfr. No. S-985-1
  • Item Air Cleaner Filter
  • Frame Included No
RF-985-1
12-1/2x23-1/2x1
15
8"
Mfr. No. S-985-1, S-985-1A
No

$79.35 / each

Enter location to check availability
Catalog Page #  396 

Price $79.35 / each

Technical Specs

  • Nominal Filter Size 12-1/2x23-1/2x1
  • MERV 15
  • Nominal Width 8"
  • For Use With Mfr. No. S-985-1, S-985-1A
  • Item Air Cleaner Filter
  • Frame Included No
RF-DD1
12x12x1
12"
12"
1"
Mfr. No. S-DD1
No

$83.25 / pkg. of 4

Enter location to check availability
Catalog Page #  NA

Price $83.25 / pkg. of 4

Technical Specs

  • Nominal Filter Size 12x12x1
  • Nominal Height 12"
  • Nominal Width 12"
  • Nominal Depth 1"
  • For Use With Mfr. No. S-DD1
  • Item Air Cleaner Filter
  • Frame Included No
RF-987-1
12x12x1/2
6
12"
12"
1/2"
Mfr. No. S-987-2A
No

$78.55 / pkg. of 4

Enter location to check availability
Catalog Page #  3824 

Price $78.55 / pkg. of 4

Technical Specs

  • Nominal Filter Size 12x12x1/2
  • MERV 6
  • Nominal Height 12"
  • Nominal Width 12"
  • Nominal Depth 1/2"
  • For Use With Mfr. No. S-987-2A
  • Item Air Cleaner Filter
  • Frame Included No
RF-987-6
12x12x2
7
12"
12"
2"
Mfr. No. F-987-5A
Yes

$120.35 / pkg. of 4

Enter location to check availability
Catalog Page #  3824 

Price $120.35 / pkg. of 4

Technical Specs

  • Nominal Filter Size 12x12x2
  • MERV 7
  • Nominal Height 12"
  • Nominal Width 12"
  • Nominal Depth 2"
  • For Use With Mfr. No. F-987-5A
  • Item Air Cleaner Filter
  • Frame Included Yes
RF-984-6
12x24x2
8
12"
24"
2"
Mfr. No.F-984-5A
Yes

$133.45 / pkg. of 6

Enter location to check availability
Catalog Page #  3824 

Price $133.45 / pkg. of 6

Technical Specs

  • Nominal Filter Size 12x24x2
  • MERV 8
  • Nominal Height 12"
  • Nominal Width 24"
  • Nominal Depth 2"
  • For Use With Mfr. No.F-984-5A
  • Item Air Cleaner Filter
  • Frame Included Yes
RF-984-1
20x20x1/2
6
20"
20"
1/2"
Mfr. No. S-984-1
Yes

$108.90 / pkg. of 6

Enter location to check availability
Catalog Page #  NA

Price $108.90 / pkg. of 6

Technical Specs

  • Nominal Filter Size 20x20x1/2
  • MERV 6
  • Nominal Height 20"
  • Nominal Width 20"
  • Nominal Depth 1/2"
  • For Use With Mfr. No. S-984-1
  • Item Air Cleaner Filter
  • Frame Included Yes
RF-400-2
20x20x4
14
20"
20"
4"
Mfr. No. SP-400, SP-400-DD
Yes

$205.00 / each

Enter location to check availability
Catalog Page #  3824 

Price $205.00 / each

Technical Specs

  • Nominal Filter Size 20x20x4
  • MERV 14
  • Nominal Height 20"
  • Nominal Width 20"
  • Nominal Depth 4"
  • For Use With Mfr. No. SP-400, SP-400-DD
  • Item Air Cleaner Filter
  • Frame Included Yes
RF-400-1
20x20x4
8
20"
20"
4"
Mfr. No. SP-400, SP-400-DD
Yes

$62.10 / each

Enter location to check availability
Catalog Page #  3824 

Price $62.10 / each

Technical Specs

  • Nominal Filter Size 20x20x4
  • MERV 8
  • Nominal Height 20"
  • Nominal Width 20"
  • Nominal Depth 4"
  • For Use With Mfr. No. SP-400, SP-400-DD
  • Item Air Cleaner Filter
  • Frame Included Yes
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More