Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

EXTECH

pH/Conductivity/TDS Kit

  • Item# 4WCJ5
  • Mfr. Model# 341350A-P
  • Catalog Page# 798
  • UNSPSC# 41104207
pH/Conductivity/TDS Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $820.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.4 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item pH/Conductivity/TDS Kit
  • pH Range 0.01 to 14.00
  • Electric Conductivity Range 10 to 19,990 micronS
  • TDS Range 10 to 19,990ppm
  • ORP Range +/-1500mV
  • Waterproof No
  • Automatic Temperature Compensation Yes
  • Displayed Temperature Range 32 to 194 Degrees F, 0 to 90 Degrees C
  • Salinity Range 0 to 10.00 ppt
  • Operating Temp. Range (F) 32 to 194 Degrees
  • Display LCD
  • Auto Power Off Yes
  • Memory 25 Readings
  • Temperature Compensation Range 32 to 194 F (0 to 90 C)
  • Calibration 1 Point
  • Probe Compensation Slope Adjustment
  • pH Accuracy +/-0.02
  • Electric Conductivity Accuracy +/-2% F.S.
  • TDS Accuracy +/-2% F.S.
  • Salinity Accuracy +/-2% Full Scale
  • Temp. Accuracy +/-2 Degrees F
  • Electric Conductivity Resolution 0.1 uS
  • pH Resolution 0.01 pH
  • TDS Resolution 0.1 ppm
  • ORP Resolution 1mV
  • Salinity Resolution 0.01 ppt
  • Temp. Resolution 0.1 Degrees F
  • Power Source 9V Battery
  • Includes Meter, pH Electrode, Buffers, Conductivity Cell for TDS/Conductivity/Salinity, Temp Probe, 9V Battery, Neckstrap, Case
  • Manufacturers Warranty Length 1 Year
  • Sub-Category Handheld
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.