Skip Content

C3
EXTECH

pH Meter 3-In-1 Kit

  • Item # 3VXH1
  • My Part #
  • Mfr. Model # EX800
  • Catalog Page # N/A
  • UNSPSC # 41115603
pH Meter 3-In-1 Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $267.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.6 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Extech® by FLIR ExStik® 3-In-1 chlorine, pH and temperature kit. The meter measures total chlorine, pH, and temperature with interchangeable flat surface electrodes. Flat surface electrodes work in liquids, semi-solids and solids. Built-in memory can store/recall up to 15 readings and save the last calibrated value. The meter offers a large 3-1/2 digit digital display with a bargraph and an automatic electronic self-calibration function for Chlorine (1, 2, or 3 point buffer calibration for pH).

View More

Technical Specs

  • Item pH Meter KitPH/Cl/Temp
  • Waterproof Yes
  • Automatic Temperature Compensation Yes
  • Displayed Temperature Range 23 to 194 Degrees F, -5 to 90 Degrees C
  • Includes Chlorine Meter, Ph Electrode, Chlorine Reagent Tablets, Ph Calibration And Rinse Solutions, Weighted Base With Sample Cups And Caps, Batteries, Neckstrap, Hard Carrying Case, And Instructions
  • Manufacturers Warranty Length 1 Year Meter, 6 Months Electrodes
  • Sub-Category Handheld
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.