TP
EXTECH

Wireless Plumbing VideoScope Kit

  • Item # 21RV51
  • My Part #
  • Mfr. Model # HDV650W-10G
  • Catalog Page # N/A
  • UNSPSC # 41111716
Wireless Plumbing VideoScope Kit close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Plumbing Equipment~Pipe Inspection Equipment


$3,299.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 21.7 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.

Technical Specs

  • Item Wireless VideoScope Plumbing Kit
  • Monitor Size 5.7"
  • Features Waterproof Camera Head (IP57), (12) Dimmable LED Lamps,Transmits Video up to 100ft
  • Includes SD Memory Card, Rechargeable Li-Polymer Battery, AC Adapter, USB and AV Cables, 25mm Camera with 10m Fiberglass Cable Spool Assembly, Wireless Transmitter and Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.