Skip Content

ST
EXTECH

Waterproof pH/mV/Temperature Kit

  • Item # 4TXG4
  • My Part #
  • Mfr. Model # PH300
  • Catalog Page # 646
  • UNSPSC # 41104207
Waterproof pH/mV/Temperature Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $327.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Extech® by FLIR waterproof pH/mV/temperature kit measures pH, mV, and temperature at your workbench or in the field. It has automatic one-button calibration of 4, 7, and 10pH with a choice of 3-point calibration for better accuracy and automatic temperature compensation. Memory stores up to 200 readings with series number, measured value, and temperature for quick retrieval. An auto power-off function with disable saves battery life. The waterproof housing protects it from moisture and the elements.

View More

Technical Specs

  • Item PH/mV/Temperature Kit
  • pH Range -2.00 to 19.99
  • ORP Range -1999 to 1999mV
  • Waterproof Yes
  • Automatic Temperature Compensation Yes
  • Displayed Temperature Range 32 to 212 Degrees F, 0 to 100 Degrees C
  • Operating Temp. Range (F) 32 Degrees to 212 Degrees
  • Auto Power Off Yes
  • Memory 200 Readings
  • Temperature Compensation Range 32 Degrees to 212 F
  • Calibration 3 pt.
  • pH Accuracy +/-0.02
  • ORP Accuracy +/-0.15
  • Temp. Accuracy +/-1 Degrees F
  • pH Resolution 0.01 pH
  • ORP Resolution 1mV
  • Temp. Resolution 0.1 Degrees F
  • Power Source (2) AA Batteries
  • Includes MeterpH/mV/Temperature Electrode, Rubber Holster, pH Calibration Solutions (4, 7, and 10 pH), Carrying Case, Instructions
  • Manufacturers Warranty Length 1 Year
  • Sub-Category Handheld
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.