Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
EXTECH

Waterproof Conductivity Kit

  • Item # 4TXG5
  • My Part #
  • Mfr. Model # EC600
  • Catalog Page # 628
  • UNSPSC # 41104207
Waterproof Conductivity Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $567.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This waterproof conductivity kit 7-in-1 meter with lab quality performance measures conductivity, TDS, salinity, resistivity, pH, mV and temperature. One point conductivity calibration automatically recognizes eight calibration solutions from the USA, Europe, and China. Memory stores up to 300 readings with series number, measured value, and temperature for easy retrieval. The meter has with an auto power off function with disable that saves battery life. A waterproof housing protects the meter from the elements.

View More

Technical Specs

  • Item Waterproof Conductivity Kit
  • pH Range -2.00 to 19.99
  • Electric Conductivity Range 0.00 to 199.9mS
  • TDS Range 0 to 100 ppm
  • ORP Range -1999 to 1999mV
  • Waterproof Yes
  • Automatic Temperature Compensation Yes
  • Displayed Temperature Range 32 to 122 Degrees F, 0 to 50 Degrees C
  • Salinity Range 0 to 100ppt
  • Operating Temp. Range (F) 32 to 212 Degrees
  • Resistivity Range 0 to 100M Ohms/cm
  • Display Dual Backlit LCD
  • Auto Power Off Yes
  • Memory 300 Readings
  • Temperature Compensation Range 32 to 212 F
  • Calibration 1, 2 or 3 Point
  • pH Accuracy +/-0.02
  • Electric Conductivity Accuracy +/-1.5% F.S.
  • TDS Accuracy +/-1.5% F.S.
  • ORP Accuracy +/-0.15
  • Salinity Accuracy +/-1.5% F.S.
  • Temp. Accuracy +/-1 Degrees F
  • Resistivity Accuracy +/-1.5% F.S.
  • Electric Conductivity Resolution 0.01 uS
  • pH Resolution 0.02 pH
  • TDS Resolution 0.01 mg/L
  • ORP Resolution 1mV
  • Salinity Resolution 0.01 ppt
  • Temp. Resolution 0.1 Degrees F
  • Power Source (2) AA Batteries
  • Includes Meter, pH/mV/Temperature Electrode, Conductivity cell, pH Calbration solutions (4, 7, and 10pH), Conductivity calibration solution (1413 micronS), (2) AA batteries, Case
  • Manufacturers Warranty Length 1 yr.
  • Sub-Category Handheld
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.