DV
EXTECH

Water Quality Meter, Dual Backlit LCD

  • Item # 25KC73
  • My Part #
  • Mfr. Model # WQ510
  • Catalog Page # N/A
  • UNSPSC # 41115609
Water Quality Meter, Dual Backlit LCD close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Multi-Parameter Meters

Product Details

The Extech® by FLIR 6-in-1 meter capable of measuring pH, ORP, conductivity, TDS, salinity, and temperature of liquids and semi-solids. The unit features a 30-, 60-, and 120-minute timer or continuous stirring, 2 or 3 point pH calibration, 1-point conductivity calibration, and automatic temperature compensation. This unit features a large backlit dual display, and the ability to store/recall 150 readings, as well as capture readings directly to a PC via the built-in USB interface.

View More

Technical Specs

  • Item Water Quality Meter
  • pH Range -2.00 to 16.00
  • Electric Conductivity Range 0 to 100.0mS/cm
  • TDS Range 0 to 66.0 ppt
  • ORP Range -1999 to 1999mV
  • Waterproof No
  • Automatic Temperature Compensation Yes
  • Displayed Temperature Range 32 Degrees to 212 Degrees F ,0 Degrees to 100 Degrees C, 32 Degrees to 140 Degrees F ,0 Degrees to 60 Degrees C
  • Salinity Range 0.0 to 50.0 ppt
  • Operating Temp. Range (F) 32 Degrees to 122 Degrees F
  • Operating Temp. Range (C) 0 Degrees to 50 Degrees C
  • Display Dual Backlit LCD
  • Memory 150 Readings
  • Temperature Compensation Range 32 Degrees to 212 Degrees F ,0 Degrees to 100 Degrees C, 32 Degrees to 140 Degrees F ,0 Degrees to 60 Degrees C
  • Calibration 2 or 3 (pH), 1 Point (Conductivity), Recognizes 4 Calibration Solutions
  • Probe Compensation Salinity, Conductivity to TDS
  • pH Accuracy +/-0.01
  • Electric Conductivity Accuracy +/-2% F.S.
  • TDS Accuracy +/-2% F.S.
  • ORP Accuracy +/-2mV
  • Salinity Accuracy +/-2% F.S.
  • Temp. Accuracy +/-0.2 Degrees F
  • Electric Conductivity Resolution 0.1 micron S
  • pH Resolution 0.01
  • TDS Resolution 0.01 ppm
  • ORP Resolution 0.1mV
  • Salinity Resolution 0.01 ppm
  • Temp. Resolution 0.1 Degrees F
  • Interface USB
  • Power Source AC
  • Includes PH Glass Electrode, Conductivity Cell, Temperature Probe, PH Calibration Solutions (4 and 7 pH), Conductivity Calibration Solutions (1413micron s and 12.88ms), Plastic Burette, Polishing Paper, Electrode Clamp and Rod, Software and USB Cable, AC Adapter and Stirrer
  • Manufacturers Warranty Length 1 yr.
  • Range 0 to 50 ppt (Salinity), 0.5 to 1.0 (Conductivity)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation