Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
EXTECH

Water Quality Meter,Dual Backlit LCD

  • Item # 25KC72
  • My Part #
  • Mfr. Model # WQ500
  • Catalog Page # N/A
  • UNSPSC # 41115609
Water Quality Meter,Dual Backlit LCD close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Multi-Parameter Meters

Product Details

The WQ500 is a 3-in-1 meter that measures pH, ORP, and temperature of liquids and semi-solids. The unit features a 30-, 60-, and 120-minute timer or continuous stirring, 2 or 3 point pH calibration, and automatic temperature compensation. This unit features a large backlit dual display, and the ability to store/recall 150 readings, as well as capture readings directly to a PC via the built-in USB interface. The WQ500 comes with pH glass electrode, temperature probe, pH calibration solutions (4 and 7 pH), plastic burette, polishing paper, electrode clamp and rod, software and USB cable, AC adapter, stirrer, and user manual.

View More

Technical Specs

  • Item Water Quality Meter
  • pH Range -2.00 to 16.00
  • ORP Range -1999 to 1999mV
  • Waterproof No
  • Automatic Temperature Compensation Yes
  • Displayed Temperature Range 32 Degrees to 212 Degrees F
  • Operating Temp. Range (F) 32 Degrees to 122 Degrees F
  • Operating Temp. Range (C) 0 Degrees to 50 Degrees C
  • Display Dual Backlit LCD
  • Memory 150 Readings
  • Temperature Compensation Range 32 Degrees to 212 Degrees F ,0 Degrees to 100 Degrees C
  • Calibration 4 pH, 7 pH and 10 pH
  • pH Accuracy +/-0.01
  • ORP Accuracy +/-2mV
  • Temp. Accuracy +/-0.2 Degrees F
  • pH Resolution 0.01
  • ORP Resolution 0.1mV
  • Temp. Resolution 0.1 Degrees F
  • Interface USB
  • Power Source AC
  • Includes Ph Glass Electrode, Temperature Probe, Ph Calibration Solutions (4 and 7pH), Plastic Burette, Polishing Paper, Electrode Clamp and Rod, Software and USB Cable, AC Adapter and Stirrer
  • Manufacturers Warranty Length 1 yr.
  • Number of Tests 0
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.