Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

EXTECH

Voltage Detector, Flashlight, 50to 1000VAC

  • Item# 2LVT1
  • Mfr. Model# DV24
  • Catalog Page# 690
  • UNSPSC# 41113637
Voltage Detector,Flashlight,50to 1000VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $19.51 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.22 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Voltage Detector
  • Voltage Range 50 to 1000VAC
  • Indication Visual
  • Battery Type AAA
  • Safety Rating CAT IV 1000V
  • Flashlight Yes
  • On/Off Switch No
  • Length 6-1/4"
  • Diameter 1"
  • Special Features Flashlight
  • Operating Temp. 41 Degrees to 104 Degrees F
  • Includes (2) AAA Batteries and Instructions
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by works like it should but, there are a few things I do not like about itA) the ring around the white part of the unit is fat so it is hard to put in your shirt pocketB) it is always on. not the flashlight part but the indicator end. so its hard to know if its working or not(yes I know you should check a live wire to make sure its working) I would still like to know with a flash or something when I push a button.over all it works, flashlight is nice. September 24, 2013
  • 2016-08-28 T04:39:22.432-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2LVT1, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.