Skip Content

ST
EXTECH

Voltage/Current Detector,12 to 600VAC

  • Item # 1VXT3
  • My Part #
  • Mfr. Model # DVA30
  • Catalog Page # 561
  • UNSPSC # 41113637
Voltage/Current Detector,12 to 600VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $46.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This two-in-one current/voltage detector is designed for electrical testing. It detects AC voltage from 12V to 600V and AC current from 200mA at 0.2" distance and at much greater distances for larger current flow up to 1,000A. Sensitivity adjustments increase or reduce sensor trigger threshold. Audible and visual indicators show the presence of current or voltage. It can be used to trace concealed wires in walls and floors, identify hot wires, trace current flow where voltage detection does not work (behind walls, in conduits, through concrete, or underground). The sensitivity is high enough to trip on low voltage HVAC or similar signal levels.

View More

Technical Specs

  • Item Voltage and Current Detector
  • Voltage Range 12 to 600VAC, 200mA to 1000A
  • Current Range 200mA to 1000A AC
  • Indication Audible/Visual
  • Audible Alert Yes
  • Battery Type (4) LR44
  • Safety Rating CAT III 600V
  • On/Off Switch Yes
  • Length 7-3/5"
  • Width 1-1/5"
  • Switch Type On/Off with Sensitivity Adjust
  • Includes (4) LR44 Batteries, Pocket Clip, Instructions
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by works well , good sensitivity ,keeps you out of harms way inconfined locations December 15, 2014
  • 2015-09-08T19:45:02.436-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1VXT3, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.