Skip Content

ST
EXTECH

Video Particle Counter

  • Item # 30JZ52
  • My Part #
  • Mfr. Model # VPC300
  • Catalog Page # 616
  • UNSPSC # 77121508
Video Particle Counter close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,699.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The VPC300 is a Video Particle Counter with built-in Camera. Measures up to 6 channels of particle sizes plus air temperature and relative humidity. Used for capturing videos and photos that are stored onto internal memory or a micros card. The VPC300 can measure up to 6 channels of particle sizes plus air temperature and relative humidity. Use the included software to generate reports with videos, photos and data points.

View More

Technical Specs

  • Item Video Particle Counter
  • Particle Size 0.3, 0.5, 1.0, 2.5 and 10um
  • Flow Rate 0.1 cubic ft. (2.83L/min)
  • Relative Humidity Range 0 to 100%RH
  • Concentration Range 5% @ 2,000,000 Particles per cubic ft.
  • Sensitivity 0.3um
  • Temp. Range -14 Degrees to 140 Degrees F (-25 Degrees to 60 Degrees C)
  • Display 2.8" TFT Color LCD
  • Data Storage Yes
  • Number of Channels 6
  • Sample Time 0 to 60 sec.
  • Count Modes Cumulative, Differential and Concentration
  • Interface USB and Optional MicroSD Card
  • Powered By AC Adapter or 7.4V Rechargeable Battery
  • Calibration Certificate NIST
  • Includes Universal AC Adapter/Charger with Multiple Plugs, USB Cable, Software, Tripod, Filter, 7.4V NiMH Battery and Hard Case
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.