DG
EXTECH

Infrared Camera, -4° to 482° F, Focus 0.60m to Infinity

  • Item # 2PZD5
  • My Part #
  • Mfr. Model # IRC40
  • Catalog Page # N/A
  • UNSPSC # 46171615
Infrared Camera, -4° to 482° F, Focus 0.60m to Infinity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item - Infrared Camera Infrared Camera
  • Temp. Range (F) - Infrared -4 Degrees to 482 Degrees
  • Temp. Range (C) - Infrared -20 Degrees to 250 Degrees
  • Field of View - IR Camera 17.0 Degrees Horizontal x 17.0 Degrees Vertical
  • Focus Range - Infrared 0.60m to Infinity
  • Thermal Sensitivity - IR Camera 100 mK
  • Detector Resolution - Infrared 80 x 80 Pixels
  • Display - IR Camera 2.8" High Contrast Color LCD
  • Data Logging - Instrument Yes
  • Wireless No
  • NIST Certified No
  • Spectral Response - Infrared 7.5 to 13.0um
  • Frame Rate - IR Camera 9 Hz
  • Removable Memory Card SD
  • File Formats jpg
  • Drop Tested 25G IEC 68-2-29
  • Emissivity Adjustable 0.10 to 1.00
  • Ambient Temp. Range 32 Degrees to 122 Degrees F (0 Degrees to 50 Degrees C)
  • Temp. Accuracy (F) - Infrared +/-2.0% or +/-3.6 Degrees
  • Ambient Temp. Range (F) 32 Degrees to 122 Degrees
  • Includes 512 MB miniSD(TM) Card, Rechargeable Battery, AC Adaptor/Charger, QuickReport(TM) Software, USB Mini-B Cable, Hand Strap and Instructions
  • Manufacturers Warranty Length 2 yr.
  • Item Infrared Camera
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Albania, Armenia, Angola, Austria, Australia, Azerbaijan, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Brunei Darussalam, Bhutan, Botswana, Belarus, Canada, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Cameroon, China, Cape Verde, Czech Republic, Germany, Djibouti, Denmark, Algeria, Estonia, Egypt, Eritrea, Spain, Ethiopia, Finland, Fiji, Faroe Islands, France, Gabon, United Kingdom, Georgia, French Guiana, Ghana, Gibraltar, Greenland, Gambia, Guinea, Equatorial Guinea, Greece, Guinea-Bissau, Hong Kong, Croatia, Haiti, Hungary, Indonesia, Ireland, Israel, India, Iceland, Italy, Jordan, Japan, Kenya, Kirghizia, Cambodia, South Korea, Kuwait, Kazakhstan, Lebanon, Liechtenstein, Sri Lanka, Lesotho, Lithuania, Luxembourg, Latvia, Morocco, Monaco, Moldavia, Madagascar, Macedonia, Mali, Myanmar, Mongolia, Macau, Mauritania, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, Niger, Nigeria, Netherlands, Norway, Nepal, New Zealand, Oman, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, Portugal, Qatar, Reunion, Romania, Russian Federation, Rwanda, Saudi Arabia, Seychelles, Sweden, Singapore, Slovenia, Slovakia, Sierra Leone, San Marino, Senegal, Syria, Swaziland, Chad, Togo, Thailand, Turkmenistan, Tunisia, Turkey, Taiwan, Tanzania, Ukraine, Uganda, Uzbekistan, Vatican City, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Yemen, South Africa, Zambia, and Zimbabwe.

  • This item is restricted for international sale.