Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

EXTECH

Temp/Humdty Mtr, 0 to 100 per Rel Hum Rng

  • Item# 6RGN7
  • Mfr. Model# RH350-NIST
  • Catalog Page# 751
  • UNSPSC# 41112302
Temp/Humdty Mtr,0 to 100 per Rel Hum Rng close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $356.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Temperature Humidity Meter
  • Meter Style Data Logging
  • Relative Humidity Range 0 to 100%
  • Humidity Accuracy +/-3%
  • Temp. Range (F) Air -4 Degrees to 122 Degrees F/ Probe -328 Degrees to 2498 Degrees F
  • Temp. Accuracy (F) +/-1.8 Degrees F
  • Wet Bulb Temperature Range -6.9 Degrees to 122 Degrees F
  • Dew Point Range -90.4 Degrees to 122 Degrees F
  • Humidity Resolution 0.1%
  • Temp. Range (C) Air -20 Degrees to 50 Degrees C/External Probe -200 Degrees to 1370 Degrees C
  • Temp. Accuracy (C) +/-1 Degrees C
  • Temp. Resolution (F) 0.1 Degrees F
  • Temp. Resolution (C) 0.1 Degrees C
  • Sensor Type Capacitance
  • Display Digital 3 Line LCD
  • Memory Min/Max/Avg
  • Battery Type AAA
  • Auto Power Off Yes
  • Data Hold Yes
  • Response Time 60 sec.
  • Data Logging 99 Points
  • Interface RS-232
  • Calibration Certificate NIST
  • Special Features Simultaneous Display of %RH, Temperature and Dew Point or Wet Bulb or External Probe Temperatures (T1 and T2), Calculates T1 and T2 Differential, Min/Max with Data and Time Plus Average, Optional RH Calibration Bottles and Optional Software/Cable
  • Includes Instructions, (2) Type K Bead Probes
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.