Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
EXTECH

Temp/Humdty Mtr, 10 to 95 per Rel Hum Rng

  • Item# 4FB78
  • Mfr. Model# EA25
  • Catalog Page# 609
  • UNSPSC# 41112303
Temp/Humdty Mtr,10 to 95 per Rel Hum Rng close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $429.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.3 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Remote Probe Temperature/Humidity Meters
With Data Logger
Store up to 15,000 measurements to download to a PC. Dual LCD, min./max., data hold, and relative modes of operation. Dew point range: -4° to 140°F. Include stand, humidity probe, software, RS-232 cable, holster, carrying case, and AAA batteries.

View More

Technical Specs

  • Item Temperature Humidity Meter
  • Meter Style Data Logging
  • Relative Humidity Range 10 to 95%
  • Humidity Accuracy +/-3%
  • Temp. Range (F) -4 Degrees to 140 Degrees F
  • Temp. Accuracy (F) +/-1.8 Degrees F
  • Wet Bulb Temperature Range -4 Degrees to 140 Degrees F
  • Dew Point Range -4 Degrees to 140 Degrees F
  • Humidity Resolution 0.1%
  • Temp. Range (C) -20 Degrees to 60 Degrees C
  • Temp. Accuracy (C) +/-1.0 Degrees C
  • Temp. Resolution (F) 0.1 Degrees F
  • Temp. Resolution (C) 0.1 Degrees C
  • Sensor Type Capacitance
  • Display Dual LCD
  • Bar Graph Yes
  • Memory Min/Max
  • Battery Type AAA
  • Auto Power Off Yes
  • Data Hold Yes
  • Response Time Less Than 60 sec.
  • Humidity Probe Range (Deg. F) -4 Degrees to 140 Degrees F
  • Humidity Probe Range (Deg. C) -20 Degrees to 60 Degrees C
  • Cord Length 39"
  • Data Logging 99 Points
  • Interface RS-232
  • Special Features Timer Function Displays Elapsed Time Plus The Time When Min/Max Readings Occurred, Built-In Data Logger Stores Up to 15,000 Records, Calculates Dew Point and Wet Bulb
  • Includes Instructions, Protective Holster, RH/Temperature Probe, Software, Cable
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.