Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
EXTECH

Temperature Controller, 1/4 DIN Size, 1 to 5VDC Input Voltage, Switch Function: SPST NO

  • Item # 15E602
  • My Part #
  • Mfr. Model # 96VFL11
  • Catalog Page # N/A
  • UNSPSC # 41112205
Temperature Controller, 1/4 DIN Size, 1 to 5VDC Input Voltage, Switch Function: SPST NO close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $320.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.9 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Low-Voltage Temperature Controllers
• Temp. range: -58° to 3272°F Setting accuracy: thermocouple, 1.8°F; RTD, 0.36°F
Soft start protects heaters from cold starts, and eliminates overshoot, unwanted process fluctuation, and drift. Feature 1-touch autotuning, dual 4-digit LED displays for process and setpoint values, and easy programming and navigation with menus and tactile keyboard. Designed with fuzzy logic enhanced 3-term PID control mode with autotune, proportional band, derivative time, hysteresis, and cycle time. Thermocouple and RTD sensor types. 2 latching alarm relays standard with 8 alarm modes. Come with mounting bracket hardware and screw terminals for easy wiring.

View More

Technical Specs

  • Item Temperature Controller
  • Digital/Analog Digital
  • Sensor Type Thermocouple and RTD
  • DIN Size 1/4
  • Input Voltage 1 to 5VDC
  • Switch Function SPST NO
  • Output (2) Relay
  • Temp. Range -58 Degrees to 3272 Degrees F
  • Control Mode Fuzzy Logic Enhanced Three-term PID with Auto Tune; Proportional Band; Derivative Time; Hysteresis; Cycle Time
  • Amps 5
  • Length 3.62"
  • Width 3.62"
  • Depth 3.15"
  • Control Period Proportional Band 0 to 300.0%; Integral time 0 to 3600 seconds; Derivative time 0 to 900 seconds; Hysteresis 0.0 to 200.0 or 0.0 to 2000; Cycle time 1 to 100 second
  • Description/Special Features One-touch Auto Tuning
  • Hysteresis 0.0 to 200.0 or 0.0 to 2000
  • Proportional Band 0 to 300.0%
  • Setting Accuracy Thermocouple: 1.8 deg F; RTD: 0.36 deg F
  • Alarms Two 'Latching' Alarm relays standard with 8 Alarm modes
  • Power Consumption Less Than5VA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.