Skip Content

ST
EXTECH

Temp/Humdty Mtr,20 to 90 per Rel Hum Rng

  • Item # 3LYW6
  • My Part #
  • Mfr. Model # 44550
  • Catalog Page # N/A
  • UNSPSC # 41112301
Temp/Humdty Mtr,20 to 90 per Rel Hum Rng close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $34.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Temperature Humidity Meter
  • Meter Style Pen
  • Relative Humidity Range 20 to 90%
  • Humidity Accuracy +/-5%
  • Temp. Range (F) 14 Degrees to 122 Degrees F
  • Temp. Accuracy (F) +/-2 Degrees F
  • Temp. Range (C) -10 Degrees to 50 Degrees C
  • Temp. Accuracy (C) +/-1 Degrees C
  • Temp. Resolution (F) 0.1 Degrees F
  • Temp. Resolution (C) 0.1 Degrees C
  • Sensor Type Resistive Ceramic (RH), Thermistor (Temperature)
  • Display LCD
  • Memory Min/Max
  • Battery Type LR44 Button
  • Humidity Probe Range (Deg. C) 20 Degrees to 90 Degrees C
  • Special Features Built In Sensors Provide Simultaneous Readings of Relative Humidity and Temperature, Simple Operation
  • Includes Pocket Clip
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Temp/Humdty Mtr,20 to 90 per Rel Hum Rng is rated 3.0 out of 5 by 1.
Rated 3 out of 5 by from Slow change in temperature and humidity. Sometimes takes as much as 10 minutes to come to accurate readings. Good pen for the casual need, just make sure you have extra time.
Date published: 2013-01-20
  • y_2017, m_12, d_10, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_3LYW6, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.