Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
EXTECH

Switching Power Supply,600W

  • Item # 21YE29
  • My Part #
  • Mfr. Model # DCP60
  • Catalog Page # N/A
  • UNSPSC # 39121004
Switching Power Supply,600W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $470.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Extech® by FLIR 600W switching power supply (120V) with low ripple and noise incorporates upgraded SMPS circuitry with small form factor, benefits from an automatic cross-over for CC and CV, has 3 voltage/current presets, and can be controlled remotely. Perfect for solving a variety of loading conditions and applications. With the 60V/10A output, the maximum current can be limited to 5A using the auxiliary output on the front panel (10A main output is available on the back panel). The power supply also provides dual action rotary encoder control with push knob for fine and coarse tuning, which enables quick setting of voltage/current; remote control for output voltage/current and on/off; 3 user-defined voltage and current presets; USB port for programming and running ramp/soak cycles with 20 programmable sets of voltage/current and varying test durations (up to 999 cycles).

View More

Technical Specs

  • Item Switching Power Supply
  • Output Volts (DC) 60
  • Output Current (Amps) 10
  • Current Limits 600W
  • Ripple Volts Regulation Less Than or Equal To 5 mVrms and 100 mVp-p
  • Line Volts Regulation Less Than or Equal To 20mV
  • Load Regulation Less Than or Equal To 50mV
  • Line Regulation Less Than or Equal To 50mA
  • Meter Type LED
  • Input Voltage 120
  • Input Frequency (Hz) 60
  • Protection Overload, Overtemperature and Short Circuit
  • Connection Banana Plugs
  • Display Dual LED
  • Includes Power Cord, Software and Instructions
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.