C3
EXTECH

Split Digital Clamp Meter, 0.6" (15mm) Jaw Capacity, CAT III 600V

  • Item # 40JK36
  • My Part #
  • Mfr. Model # MA160
  • Catalog Page # 543
  • UNSPSC # 41113648
Split Digital Clamp Meter, 0.6" (15mm) Jaw Capacity, CAT III 600V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $130.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Extech® by FLIR True RMS 200A AC/DC open jaw clamp meter features low impedance mode to eliminate false readings caused by ghost voltages and a low pass filter that attenuates high frequencies to reduce noise for accurate measurement of variable frequency drive signals. Its open jaw design provides quick current measurements in tight locations without breaking the circuit. True RMS provides accurate readings on noisy, distorted or non-sinusoidal waveforms. Convenient built-in NCV detector allows quick detection of live voltages. The LED backlight, with two level brightness, and flashlight, help you take accurate measurements in dimly lit environments. Additional measurements include frequency, capacitance, and AC/DC micro-amps.

View More

Technical Specs

  • Item Clamp Meter
  • Digital/Analog Digital
  • Clamp Meter Jaw Style Split
  • Max. AC Amps 200
  • Max. DC Amps 200
  • Max. AC Volts 750
  • Max. DC Volts 1000
  • Max. Ohms 60 megohm
  • Jaw Capacity 0.6" (15mm)
  • Counts 2000
  • Battery Type AA
  • Safety Rating CAT III 600V
  • Calibration Certificate No
  • AC Response TRMS
  • Audible Continuity Yes
  • Diode Test Yes
  • Capacitance 60mF
  • Peak Hold No
  • Bar Graph No
  • Display Backlit LCD
  • Includes Test Leads, Batteries, Instructions
  • Calibration Frequency 50 to 60 Hz
  • Max. Conductor Size 3/0 AWG
  • Auto Ranging Yes
  • Non-Contact Voltage Detector Yes
  • Data Hold No
  • Inrush No
  • Auto Power Off Yes
  • AC Current Accuracy +/-2.5%
  • Operating Temp. 32 Degrees to 122 Degrees F
  • Standards CE
  • Special Features Built In NCV Detector, LED Worklight, Capacitance, Open Jaw Design
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.