ST
EXTECH

Sound Meter/Datalogger

  • Item # 13X123
  • My Part #
  • Mfr. Model # SDL600
  • Catalog Page # N/A
  • UNSPSC # 60104808
Sound Meter/Datalogger close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $629.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.05 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Extech® by FLIR sound level meter/datalogger records data on an SD card in Microsoft® Excel format. High accuracy ±1.4dB with 30dB to 130dB measurement range. Auto or manual ranging. AC analog output for connection to an analyzer or recorder. Large backlit LCD display. Stores 99 readings manually and 20M readings on 2G SD card. Datalogger date/time stamps and stores readings on an SD card in Microsoft® Excel format for easy transfer to a PC. User programmable sampling rate from 1 to 3600 seconds. Featuring min./max., data hold, and auto power off functions. Built-in PC interface.

View More

Technical Specs

  • Item Sound Level Meter
  • Type Class 2, Datalogging
  • dB Range 30 to 130
  • Frequency Range 31.5 to 8000Hz
  • Frequency Weighting A and C
  • Accuracy +/-1.4dB
  • Resolution 0.1dB
  • Display Backlit LCD
  • Counts 2000
  • Response Time Fast 200ms, Slow 500ms
  • Interface SD Card and RS-232
  • Microphone Type Electret Condenser
  • Microphone Size 0.5" Diameter
  • Standards IEC 61672-1 Class 2
  • Records Up To 20,000k Readings
  • Operating Temp. Range 32 to 104 F
  • Output Jack RS-232 and AC Analog Output
  • Battery Type (6) AA
  • Includes SD Card, Wind Screen, Carrying Case, Instructions, and Six AA Batteries
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.