Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
EXTECH

Sound Level Meter,Integrating,30-130dB

  • Item # 8ZRU0
  • My Part #
  • Mfr. Model # 407780A
  • Catalog Page # 624
  • UNSPSC # 60104808
Sound Level Meter,Integrating,30-130dB close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,349.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 3.15 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The integrating sound level meter with USB takes Leq and SEL measurements with A and C frequency weighting options. The meter has a built-in datalogger that records up to 32,000 records and PC interface to easily access your logged information. Its 4-digit multifunction LCD has an analog bargraph and digital reading. You can program integration times, utilize impulse, fast or slow response settings, and benefit from alarm features.

View More

Technical Specs

  • Item Sound Level Meter
  • Type Integrating
  • dB Range 30 to 130
  • Frequency Range 31.5Hz to 8KHz
  • Frequency Weighting A and C
  • Accuracy +/-1.5 dB
  • Resolution 0.1 db
  • Display 4 Digital LCD
  • Response Time Fast, Slow and Impulse
  • Microphone Type Electret Condenser
  • Microphone Size 1/2"
  • Standards IEC 61672-1, 60651/60804 Type 2, ANSI S1.4 Type 2 Specifications
  • Records Up To 32,000 Records
  • Includes Tripod Mount, Adjustment Screwdriver, USB Cable, Windows(R) Compatible Software, Battery and Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.