Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
EXTECH

Sound Level Meter,Digital 60 to 143 dB

  • Item # 38W991
  • My Part #
  • Mfr. Model # SL355
  • Catalog Page # N/A
  • UNSPSC # 60104808
Sound Level Meter,Digital 60 to 143 dB close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $699.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.79 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Extech® by FLIR compact, lightweight dosimeter is designed to test noise exposure and provide noise surveys for OSHA, MSHA, DOD, ACGIH, and ISO standards. Featuring a USB interface and Windows®-compatible software to control setup and retrieve stored events or analyze measurements, this dosimeter provides adjustable criterion level, exchange rate, and threshold, and can measure frequency weighted noise exposure and peak sound level simultaneously.

View More

Technical Specs

  • Item Sound Level Meter
  • Type Digital
  • dB Range 60 to 143
  • Frequency Range 31.5 Hz to 8 KHz
  • Frequency Weighting A and C
  • Accuracy +/-1.5 dB
  • Resolution 1% dose
  • Display LCD
  • Response Time Fast/Slow
  • Interface USB
  • Microphone Type Electret Condenser
  • Microphone Size 0.5"
  • Standards IEC61252, ANSI S1.25 (1992), IEC 60651-1979 Type 2, ANSI S1.4-1983 Type S (1)
  • Criteria Levels 80, 84, 85, or 90 dB
  • Records Up To 12,000 Readings in Sound Level Mode
  • Threshold Level 70 to 90 dB
  • Operating Temp. Range 32 to 122 F
  • Output Jack USB
  • Battery Type (3) AAA
  • Includes Belt Clip, Microphone with 2.6 Ft. Cable, 3 AAA Batteries, Mini Screwdriver, Software, USB Cable, Carrying Case, and Instructions
  • Calibration Certificate Yes
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.