Navigation Menu New

Access My Account, Order History, Lists and more here.

21RV55 PT150 UNSPSC # 41112107

Tap image to zoom.

Roll over image to zoom.

Pressure Transducer, 150PSI

  • Item # 21RV55
  • Mfr. Model # PT150
  • UNSPSC # 41112107
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

The Extech® by FLIR 150 psi pressure transducer works with Extech® No. 13G533 pressure meter/datalogger and No. 1PX58 heavy-duty pressure monitor with interchangeable transducers (sold separately). It works with air or noncorrosive/nonionized gas.

• Compact size, NPT thread
• Corrosion-resistant brass alloy
• Linearized voltage output (0 to 100mV DC)

Technical Specs

  • Item Pressure Transducer
  • Range 0 to 150 psi
  • Accuracy +/-2%
  • Process Connection NPT Thread
  • Operating Temp. 32 to 122 Degrees F
  • For Use With Model SDL700
  • Manufacturers Warranty Length 6 mo

The Extech® by FLIR 150 psi pressure transducer works with Extech® No. 13G533 pressure meter/datalogger and No. 1PX58 heavy-duty pressure monitor with interchangeable transducers (sold separately). It works with air or noncorrosive/nonionized gas.

• Compact size, NPT thread
• Corrosion-resistant brass alloy
• Linearized voltage output (0 to 100mV DC)

Back to Top