Skip Content

ST
EXTECH

Precision Milli Ohm Meter,20m-20Kohm

  • Item # 1XU20
  • My Part #
  • Mfr. Model # 380560
  • Catalog Page # 553
  • UNSPSC # 41113631
Precision Milli Ohm Meter,20m-20Kohm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $509.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.75 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The high-resolution benchtop Extech® 380560 precision miliohmmeter provides 7 resistance ranges, with resolution down to 0.01mΩ. It features automatic zero and built-in comparator for Hi/Lo/Go resistance testing or selection. Complete with four 4-wire cables and power cord.

View More

Technical Specs

  • Item Precision Milli Ohm Meter
  • Resistance Range - Milli and Microhm Meters 20 miliohm to 20 kilohm
  • Resolution 0.01m Ohms to 0.01K Ohms
  • Accuracy +/-0.2%
  • Output Current 10uA to 1A
  • Display LED
  • Power Source 120VAC 60Hz
  • Counts 1999
  • Includes Power Cord, Test Lead With (2) Kelvin Clips, Instructions
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.