Skip Content
C3
EXTECH

Power Quality Clamp Meter,750V,1000A

  • Item # 30JZ50
  • My Part #
  • Mfr. Model # PQ2071
  • Catalog Page # N/A
  • UNSPSC # 41113708
Power Quality Clamp Meter,750V,1000A close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $300.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.55 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Extech® by FLIR is a 1-/3-phase 1000A True RMS AC power clamp meter. This multifunctional power clamp meter operates as a True RMS clamp meter, power meter, multimeter, and AC voltage detector. Measures AC current, voltage, frequency and power including true power, apparent power, reactive power and active power. Large dual backlit LCD display with bargraph. Frequency measurements to 200 Hz. Manually store/recall up to 99 data sets. Data hold, max./min., and auto power off. USB interface for connection to a PC for data logging function with included software.

View More

Technical Specs

  • Item Power Clamp Meter
  • Max. Watts 750kW
  • Max. VA 750kVA
  • Power Accuracy +/-3%
  • Max. AC Amps 1000
  • Current Accuracy +/-2%
  • Max. AC Volts 750
  • Voltage Accuracy +/-1.2%
  • Power Factor 0.3 to 1
  • Calibration Frequency 50/60Hz
  • Jaw Opening 2.16"
  • True RMS Yes
  • Data Logging Manually Store/Recall 99 Data Sets, USB
  • Operating Temp. Range 41 Degrees to 104 Degrees F
  • Display Backlit LCD
  • Counts 9999
  • Phase -180 to +180
  • Safety Rating CAT IV 600V
  • Special Features Built-In NCV Detector, Connect All Three Voltage Phases Simultaneously Without Having to Move Test Leads from Phase to Phase
  • Power Source 9V Battery
  • Includes Test Leads, (4) Color-Coded Leads and Alligator Clips, USB Cable, PC Software, 9V Battery, Soft Case, Instructions
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.