Skip Content

NC
EXTECH

Power & Harmonics Analyzer,9.99MW,3000A

  • Item # 5WYU4
  • My Part #
  • Mfr. Model # PQ3350-3
  • Catalog Page # 568
  • UNSPSC # 41113708
Power & Harmonics Analyzer,9.99MW,3000A close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,699.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 15.84 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Extech® by FLIR 3-phase power and harmonics analyzer features 3,000A with 24" flexible current clamp probes. The analyzer features clamp-on True RMS power measurements with on-screen harmonics display, simultaneous display of harmonics and waveform, 3-phase voltage or current unbalanced ratio (VUR, VIR) and unbalanced factor (d0%, d2%). The datalogger captures 28 transient events (including dip, swell and outage) with programmable threshold (%). An optically isolated USB interface with software will allow you to download waveforms, power parameters, and harmonics.

View More

Technical Specs

  • Item Power and Harmonics Analyzer
  • Phase 3
  • Max. Watts 9.99MW
  • Kit Current Capability 3000A
  • Max. VA 9.99MVA
  • Max. AC Amps 1200A
  • Max. DC Amps 3000A
  • Current Accuracy +/-0.5% + 30 Digits
  • Current Channels 3
  • Max. AC Voltage 600
  • Voltage Accuracy +/-0.5% + 30 Digits
  • Voltage Channels 3
  • Calibration Frequency 60 Hz
  • Power Factor 0 to 1
  • AC Response True RMS
  • Display Resolution 240 x 128
  • Harmonic Capture Range 99th
  • Min. Transient Duration 16.66 mS
  • Sampling Rate 2 sec. to 2 hr.
  • Crest Factor Less Than 4
  • Safety Rating CAT III 600V
  • Data Logging Yes
  • Peak Capture Yes
  • Storage 52,428/17,476 Readings
  • Includes (3) 3000A Flexible Current Clamps, (4) Voltage Leads with Alligator Clips, (8) AA Batteries, AC Adapter, Software, USB Interface Cable, Carrying Case
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.