ST
EXTECH

Portable Sugar in Fruit Juice Analog Refractometer

  • Item # 3MY55
  • My Part #
  • Mfr. Model # RF10
  • Catalog Page # 626
  • UNSPSC # 41115313
Portable Sugar in Fruit Juice Analog Refractometer close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $122.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Extech® by FLIR portable sucrose brix refractometer measures the concentration of sugar in fruit juice and industrial fluids. Its compact size makes it easy to operate in tight spaces and it provides accurate and repeatable measurements on an easy-to- read scale. It requires only two or three drops of solution and comes with the prism and lens which has a simple focus adjustment.

View More

Technical Specs

  • Item Analog Refractometer
  • Type Portable Sugar in Fruit Juice
  • Range 0 to 32% Brix
  • Automatic Temperature Compensation N
  • Accuracy +/-0.2%
  • Resolution 0.2
  • Function Sucrose
  • Includes Carrying Case, Calibration Screwdriver and Instructions
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.