Skip Content

NC
EXTECH

Portable General Service Analog Refractometer

  • Item # 4GGD8
  • My Part #
  • Mfr. Model # RF30
  • Catalog Page # N/A
  • UNSPSC # 41115313
Refractmtr,General Service,0-90 per Brix close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $408.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.26 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

General service refractometer with three ranges measures the brix concentration in fruit juice, lubricants, cutting and other industrial fluids. Compact and easy to operate. Requires only 2 or 3 drops of solution and provides accurate and repeatable measurements on an easy to read scale. Prism and lens with a simple focus adjustment. For a wide range of industrial applications including food processing and machine cooling.

View More

Technical Specs

  • Item Analog Refractometer
  • Type Portable General Service
  • Range 0 to 41% Brix, 42% to 71% Brix or 72% to 90% Brix
  • Automatic Temperature Compensation N
  • Accuracy +/-0.2%
  • Resolution 0.2
  • Function General Purpose 0 to 90% Brix
  • Includes Carrying Case, Calibration Screwdriver and Instructions
  • Manufacturers Warranty Length 1 Year
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.